Flanged Strainer Tailpiece Strainer Tailpiece, 1-1/2" x 1-1/4" Pipe Dia., Brass
Mfr # 798-1
Zoro # G7701779
product price: $18.59
/eaSold in multiples of 10 for $185.90
Key Features
For Use With
Tubular Drain Applications
Gauge
20 ga
Length (In.)
12"
Connection
Flanged
Color/Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
798-1
Zoro #
G7701779
UPC #
041193125958
Country of Origin
Indonesia
Dimensions
Length (In.)
12"
Pipe Dia. (In.)
1-1/2" x 1-1/4"
Overall Length
12 in
Nominal Pipe Size
1 1/2 in
Details
Item
Strainer Tailpiece
For Use With
Tubular Drain Applications
Gauge
20 ga
Connection
Flanged
Color/Finish
Chrome
Type
Flanged Strainer Tailpiece
Material of Construction
Brass
Finish
Chrome
Material
Brass
Connection Type
Flanged
Color
Silver
Product Type
Tailpiece
Description
Tailpiece, Nominal Pipe Size 1 1/2 in, Color Silver, Product Type Tailpiece, Material Brass, Overall Length 12 in, For Use With Tubular Drain, Gauge 20 ga, Finish Chrome, Connection Type Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.