IPS Split Flange, 1-1/2" Pipe Dia., Plastic
Mfr # 5355P
Zoro # G2104901
product price: $2.95
/eaKey Features
Pipe Dia. - Drains
1 1/2 in
Material of Construction - Drains
Plastic
Color - Drains
Chrome
Connection - Drains
Screw
Material of Construction
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5355P
Zoro #
G2104901
UPC #
041193120267
Country of Origin
China
Dimensions
Pipe Dia. - Drains
1 1/2 in
Pipe Dia. (In.)
1-1/2"
Length (In.)
3-1/2"
Overall Diameter
3 5/8 in
Overall Length
3 1/2 in
Overall Height
3 5/8 in
Fits Pipe Size
1 1/2 in
Fits Drain Size
1 1/2 in
Details
Material of Construction - Drains
Plastic
Color - Drains
Chrome
Connection - Drains
Screw
Material of Construction
Plastic
Item
Split Flange
Type
IPS
For Use With
Pipe Going Through The Wall, Ceiling, or Floor to Cover The Rough Opening
Color/Finish
Chrome
Includes
Split Flange
Material
Plastic
Finish
Chrome
Connection Type
Threaded
Product Type
Split Flange
Shape
Round
Ligature Resistant
No
Color
Silver
Description
Split Flange, Overall Diameter 3 5/8 in, Shape Round, Product Type Split Flange, Includes Split Flange, Finish Chrome-Plated, Overall Length 3 1/2 in, Material Plastic, Color Silver, Overall Height 3 5/8 in, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Thread Size Not Applicable, Fits Drain Size 1 1/2 in, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.