IPS Split Flange, 1-1/4" Pipe Dia., Plastic
Mfr # 5354P
Zoro # G2614669
product price: $4.59
/eaKey Features
Pipe Dia. - Drains
1 1/4 in
Material of Construction - Drains
Plastic
Color - Drains
Chrome
Connection - Drains
Screw
Type
IPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5354P
Zoro #
G2614669
UPC #
041193120243
Country of Origin
China
Dimensions
Pipe Dia. - Drains
1 1/4 in
Length (In.)
3-1/2"
Pipe Dia. (In.)
1-1/4"
Overall Height
3 5/8 in
Overall Diameter
3 5/8 in
Overall Length
3 1/2 in
Fits Drain Size
1 1/4 in
Fits Pipe Size
1 1/4 in
Details
Material of Construction - Drains
Plastic
Color - Drains
Chrome
Connection - Drains
Screw
Type
IPS
Item
Split Flange
Color/Finish
Chrome
For Use With
Pipe Going Through The Wall, Ceiling, or Floor to Cover The Rough Opening
Material of Construction
Plastic
Includes
Split Flange
Connection Type
Threaded
Material
Plastic
Finish
Chrome
Product Type
Split Flange
Color
Silver
Shape
Round
Ligature Resistant
No
Description
Split Flange, Overall Diameter 3 5/8 in, Shape Round, Product Type Split Flange, Includes Split Flange, Finish Chrome-Plated, Overall Length 3 1/2 in, Material Plastic, Color Silver, Overall Height 3 5/8 in, Ligature Resistant No, Fits Pipe Size 1 1/4 in, Thread Size Not Applicable, Fits Drain Size 1 1/4 in, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.