Zoro Homepage

IPS Split Flange, 1" Pipe Dia., Plastic

  • Mfr # 5353P

  • Zoro # G2614678


product price: $2.29
/ea
Sold in multiples of 12 for $27.48

Key Features

Pipe Dia. - Drains
1 in
Material of Construction - Drains
Plastic
Color - Drains
Chrome
Connection - Drains
Screw
Color/Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5353P
Zoro #
G2614678
UPC #
041193120229
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 in
Length (In.)
3-1/2"
Pipe Dia. (In.)
1"
Overall Length
3 1/2 in
Overall Height
3 5/8 in
Overall Diameter
3 5/8 in
Fits Drain Size
1 in
Fits Pipe Size
1 in

Details

Material of Construction - Drains
Plastic
Color - Drains
Chrome
Connection - Drains
Screw
Item
Split Flange
Color/Finish
Chrome
Material of Construction
Plastic
Type
IPS
For Use With
Pipe Going Through The Wall, Ceiling, or Floor to Cover The Rough Opening
Includes
Split Flange
Material
Plastic
Finish
Chrome
Connection Type
Threaded
Product Type
Split Flange
Shape
Round
Color
Silver
Ligature Resistant
No

Description

Split Flange, Overall Diameter 3 5/8 in, Shape Round, Product Type Split Flange, Includes Split Flange, Finish Chrome-Plated, Overall Length 3 1/2 in, Material Plastic, Color Silver, Overall Height 3 5/8 in, Ligature Resistant No, Fits Pipe Size 1 in, Thread Size Not Applicable, Fits Drain Size 1 in, Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.