
J-Bend 1.25, 17Ga
Mfr # 652-1
Zoro # G2785872
product price: $37.39
/eaSold in multiples of 10 for $373.90
Key Features
Material of Construction
Brass, Nut: Zinc, Washer: Rubber
For Use With
Tubular Drain Applications
Size
1-1/4"
Connection
Slip
Color Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
652-1
Zoro #
G2785872
UPC #
041193054593
Country of Origin
China
Dimensions
Size
1-1/4"
Details
Item
J-Bend
Material of Construction
Brass, Nut: Zinc, Washer: Rubber
For Use With
Tubular Drain Applications
Connection
Slip
Color Finish
Chrome
Pipe Dia In.
1-1/4"
Guage
17 ga.
Basic Fitting Shape
Bend
Description
J-Bend 1.25,17Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.