J-Bend 1.25 20 Ga
Mfr # 650-1
Zoro # G2785787
product price: $21.99
/eaSold in multiples of 10 for $219.90
Key Features
Material of Construction
Brass, Nut: Zinc, Washer: Rubber
Connection
Slip
Size
1-1/4"
For Use With
Tubular Drain Applications
Product Type
J-Bend 1.25 20 Ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650-1
Zoro #
G2785787
UPC #
-
Country of Origin
China
Dimensions
Size
1-1/4"
Details
Item
J-Bend
Material of Construction
Brass, Nut: Zinc, Washer: Rubber
Connection
Slip
For Use With
Tubular Drain Applications
Product Type
J-Bend 1.25 20 Ga
Pipe Dia In.
1-1/4"
Color Finish
Chrome
Basic Fitting Shape
Bend
Guage
20 ga.
Description
J-Bend 1.25 20 Ga, Product Type J-Bend 1.25 20 Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.