Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J-Bend 1.5, 20Ga

  • Mfr # 651-1

  • Zoro # G2785960


product price: $23.59
/ea
Sold in multiples of 10 for $235.90

Key Features

Material of Construction
Brass
For Use With
Tubular Drain Applications
Connection
Slip
Size
1-1/2"
Basic Fitting Shape
Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651-1
Zoro #
G2785960
UPC #
041193005670
Country of Origin
China

Dimensions

Size
1-1/2"

Details

Item
J-Bend
Material of Construction
Brass
For Use With
Tubular Drain Applications
Connection
Slip
Basic Fitting Shape
Bend
Color Finish
Chrome
Pipe Dia In.
1-1/2"
Guage
20 ga.

Description

J-Bend 1.5,20Ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.