
J-Bend Sink J-Bend, 1-1/2" Pipe Dia., Brass
Mfr # 654-1
Zoro # G2785927
product price: $27.39
/eaSold in multiples of 10 for $273.90
Key Features
Material of Construction
Brass
Color/Finish
Chrome/Unfinished Brass
Pipe Dia. (In.)
1-1/2"
For Use With
Tubular Drain Applications
Connection
Slip Joint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
654-1
Zoro #
G2785927
UPC #
-
Country of Origin
Indonesia
Dimensions
Pipe Dia. (In.)
1-1/2"
Details
Item
Sink J-Bend
Material of Construction
Brass
Color/Finish
Chrome/Unfinished Brass
For Use With
Tubular Drain Applications
Connection
Slip Joint
Type
J-Bend
Description
Sink J-Bend 1.5 20Ga Gj
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.