Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J-Bend Sink J-Bend, 1-1/2" Pipe Dia., Brass

  • Mfr # 654W-1

  • Zoro # G2785942


product price: $21.69
/ea
Sold in multiples of 10 for $216.90

Key Features

Color/Finish
Chrome/Unfinished Brass
Connection
Slip Joint
Material of Construction
Brass
For Use With
Tubular Drain Applications
Pipe Dia. (In.)
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654W-1
Zoro #
G2785942
UPC #
-
Country of Origin
Indonesia

Dimensions

Pipe Dia. (In.)
1-1/2"

Details

Item
Sink J-Bend
Color/Finish
Chrome/Unfinished Brass
Connection
Slip Joint
Material of Construction
Brass
For Use With
Tubular Drain Applications
Type
J-Bend

Description

Sink J-Bend 1.5 20Ga Wshr Jt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.