
J-Bend Sink J-Bend, 1-1/2" Pipe Dia., Brass
Mfr # 655BN-3
Zoro # G2785863
product price: $36.49
/eaSold in multiples of 10 for $364.90
Key Features
Connection
Slip Joint
Pipe Dia. (In.)
1-1/2"
Material of Construction
Brass
Type
J-Bend
Color/Finish
Chrome/Unfinished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
655BN-3
Zoro #
G2785863
UPC #
-
Country of Origin
China
Dimensions
Pipe Dia. (In.)
1-1/2"
Details
Item
Sink J-Bend
Connection
Slip Joint
Material of Construction
Brass
Type
J-Bend
Color/Finish
Chrome/Unfinished Brass
For Use With
Tubular Drain Applications
Description
Sink J-Bend 1.5 17Ga Gj Bn,Unf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.