Zoro Homepage

La Code P-Trap 1.5 17Ga Bn Unf

  • Mfr # 750-3

  • Zoro # G2786441


product price: $42.45
/ea
Sold in multiples of 10 for $424.50

Key Features

Material of Construction
Brass
For Use With
Tubular Drain Applications
Size
1-1/2"
Guage
17 ga.
Basic Fitting Shape
Trap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-3
Zoro #
G2786441
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-1/2"

Details

Item
P-Trap
Material of Construction
Brass
For Use With
Tubular Drain Applications
Guage
17 ga.
Basic Fitting Shape
Trap
Pipe Dia In.
1-1/2"
Color Finish
Unfinished

Description

La Code P-Trap 1.5 17Ga Bn Unf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.