Nominal Copper Split Flange, 3/4" Pipe Dia., Plastic
Mfr # 5341P
Zoro # G2614705
product price: $2.15
/eaSold in multiples of 12 for $25.80
Key Features
Pipe Dia. - Drains
3/4 in
Material of Construction - Drains
Plastic
Color - Drains
Chrome
Connection - Drains
Spring Like Prongs
For Use With
Floor Drains
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5341P
Zoro #
G2614705
UPC #
041193119971
Country of Origin
China
Dimensions
Pipe Dia. - Drains
3/4 in
Pipe Dia. (In.)
3/4"
Length (In.)
3"
Overall Length
3 in
Overall Diameter
2 7/8 in
Overall Width
2 7/8 in
Overall Height
2 7/8 in
Fits Pipe Size
3/4 in
Fits Drain Size
3/4 in
Description
Split Flange, Overall Diameter 2 7/8 in, Overall Width 2 7/8 in, Shape Round, Product Type Split Flange, Includes Split Flange, Finish Chrome-Plated, Overall Length 3 in, Material Plastic, Color Silver, Overall Height 2 7/8 in, Ligature Resistant No, Fits Pipe Size 3/4 in, Thread Size Not Applicable, Fits Drain Size 3/4 in, Connection Type Push-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.