
Outlet Waste, 3 Part, 1.5x24 Eo Sj 20 Ga
Mfr # 109-20-1
Zoro # G2784253
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Brass
Size
1-1/2" x 24"
Connection
Slip Joint
For Use With
Tubular Drain Applications
Color Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109-20-1
Zoro #
G2784253
UPC #
-
Country of Origin
Indonesia
Dimensions
Size
1-1/2" x 24"
Details
Item
End Outlet Waste
Material of Construction
Brass
Connection
Slip Joint
For Use With
Tubular Drain Applications
Color Finish
Chrome
Guage
20 ga.
Pipe Dia In.
1-1/2"
Description
Outlet Waste,3 Part,1.5x24 Eo Sj 20 Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.