P-Trap 1.25, 17Ga w/Co 15"
Mfr # 707C-1
Zoro # G2786170
product price: $85.69
/eaSold in multiples of 10 for $856.90
Free Shipping & Returns
Key Features
Material of Construction
Brass
For Use With
Tubular Drain Applications
Connection
Slip
Size
1-1/4"
Basic Fitting Shape
Trap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
707C-1
Zoro #
G2786170
UPC #
041193007919
Country of Origin
China
Dimensions
Size
1-1/4"
Details
Item
P-Trap
Material of Construction
Brass
For Use With
Tubular Drain Applications
Connection
Slip
Basic Fitting Shape
Trap
Color Finish
Chrome
Pipe Dia In.
1-1/4"
Guage
17 ga.
Description
P-Trap 1.25,17Ga w/Co 15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.