Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P-Trap 1.25, 17Ga w/Co

  • Mfr # 707-1

  • Zoro # G2786073


product price: $38.39
/ea
Sold in multiples of 10 for $383.90

Key Features

Material of Construction
Brass
Size
1-1/4"
Connection
Slip
For Use With
Tubular Drain Applications
Product Type
P-Trap 1.25,17Ga w/Co
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707-1
Zoro #
G2786073
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
1-1/4"

Details

Item
P-Trap
Material of Construction
Brass
Connection
Slip
For Use With
Tubular Drain Applications
Product Type
P-Trap 1.25,17Ga w/Co
Guage
17 ga.
Color Finish
Chrome
Pipe Dia In.
1-1/4"
Basic Fitting Shape
Trap

Description

Tubular P-Trap, Overall Diameter 1 1/4 in, Shape Round, Product Type Tubular P-Trap, Includes Die Cast Nuts, Rubber Washers, Standards UPC, Finish Chrome-Plated, Application Sink Drain, Gauge 17 ga, Material Brass, Color Chrome, Fits Pipe Size 1 1/4 in, Connection Type Slip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.