Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P-Trap 1.5, 17Ga w/Co Bn

  • Mfr # 710BN-1

  • Zoro # G2786049


product price: $47.29
/ea
Sold in multiples of 10 for $472.90

Key Features

Material of Construction
Brass
Color
Silver
Includes
Nuts, Reducing Washer
For Use With
Tubular Drain Applications
Gauge
17 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710BN-1
Zoro #
G2786049
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
1-1/2"
Nominal Pipe Size
1 1/2 in
Pipe Outside Diameter
1 1/2 in

Details

Item
P-Trap
Material of Construction
Brass
Color
Silver
Includes
Nuts, Reducing Washer
For Use With
Tubular Drain Applications
Gauge
17 ga
Connection
Slip
Finish
Chrome
Material
Brass
Pipe Dia In.
1-1/2"
Guage
17 ga.
Color Finish
Chrome
Basic Fitting Shape
Trap
Product Type
Trap
Inlet Connection Type
Slip
Trap Type
P-Trap
Includes Cleanout
Yes
Outlet Connection Type
Slip

Description

Trap, Gauge 17 ga, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Includes Cleanout Yes, Outlet Connection Type Slip, Product Type Trap, Includes Nuts, Reducing Washer, Inlet Connection Type Slip, Material Brass, Finish Chrome-Plated, Color Silver, Trap Type P-Trap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.