Zoro Homepage

P-Trap 1.5 17Ga w/Co Gj Bn

  • Mfr # 710GBN-1

  • Zoro # G2786143


product price: $56.99
/ea
Sold in multiples of 10 for $569.90

Key Features

Material of Construction
Brass
Size
1-1/2"
For Use With
Tubular Drain Applications
Connection
Slip
Pipe Dia In.
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710GBN-1
Zoro #
G2786143
UPC #
041193123947
Country of Origin
China

Dimensions

Size
1-1/2"

Details

Item
P-Trap
Material of Construction
Brass
For Use With
Tubular Drain Applications
Connection
Slip
Pipe Dia In.
1-1/2"
Guage
17 ga.
Basic Fitting Shape
Trap
Color Finish
Chrome

Description

P-Trap 1.5 17Ga w/Co Gj Bn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.