Peened Grab Bar, 1-1/2x18", w/CF Peened Flange, 21" L, 304 Stainless Steel, Satin

  • Mfr # DB8918P

  • Zoro # G7712997


product price:  $42.19
/ea
Sold in multiples of 4 for $168.76

Key Features

Length
21"
Finish
Satin
Type
Peened
Material
304 Stainless Steel
Standards
ANSI A117.1, ADA Compliant, ASTM F446
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB8918P
Zoro #
G7712997
UPC #
041193013781
Country of Origin
China

Dimensions

Length
21"
Width
3"
Height
1-3/4"
Bar Length
18"

Details

Finish
Satin
Type
Peened
Material
304 Stainless Steel
Standards
ANSI A117.1, ADA Compliant, ASTM F446
Dia
1-1/2"
Item
Grab Bar,1-1/2x18",w/CF Peened Flange
Includes
Screws No. 10 x 2" Self Tapping Stainless Steel

Description

Grab Bar,1-1/2x18 In.,w/CF Peened Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.