Zoro Homepage

Qtr-Bend 1.5 Budget 3" Longer

  • Mfr # 2402A-1

  • Zoro # G2785139


product price: $18.99
/ea
Sold in multiples of 10 for $189.90

Key Features

Material of Construction
Brass
Size
1-1/2"
Connection
Slip
For Use With
Tubular Drain Applications
Overall Diameter
1.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2402A-1
Zoro #
G2785139
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
1-1/2"
Overall Diameter
1.7"

Details

Item
Wall Tube
Material of Construction
Brass
Connection
Slip
For Use With
Tubular Drain Applications
Color Finish
Chrome
Pipe Dia In.
1-1/2"

Description

Qtr-Bend 1.5 Budget 3 In. Longer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.