Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repl Bskt, 18 w/Spng Post

  • Mfr # 4204-18-3

  • Zoro # G2785382


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Material of Construction
Stainless Steel; Nut: Zinc
For Use With
For Use on Deep Cast Iron Sinks
Fits Brand
Dearborn Brass
Overall Diameter
4.33"
Product Type
Repl Bskt,18 w/Spng Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4204-18-3
Zoro #
G2785382
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
4.33"
Length In.
3-3/4"

Details

Item
Replacement Basket Strainer
Material of Construction
Stainless Steel; Nut: Zinc
For Use With
For Use on Deep Cast Iron Sinks
Fits Brand
Dearborn Brass
Product Type
Repl Bskt,18 w/Spng Post
Color Finish
Chrome

Description

Repl Bskt,18 w/Spng Post, Product Type Repl Bskt,18 w/Spng Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.