Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Basket Sink Basket Strainer, 3-1/2" to 4" Pipe Dia., Stainless Steel

  • Mfr # 4204-L7-3

  • Zoro # G2785507


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

For Use With
Fit Sinks with a 3-1/2” to 4” Opening
Material of Construction
Stainless Steel
Type
Replaceable Basket
Pipe Dia. (In.)
3-1/2" to 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4204-L7-3
Zoro #
G2785507
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
3-1/2" to 4"

Details

Item
Sink Basket Strainer
For Use With
Fit Sinks with a 3-1/2” to 4” Opening
Material of Construction
Stainless Steel
Type
Replaceable Basket

Description

Basket Only F/L74

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.