Zoro Homepage

Replaceable Strainer Locking Cup Sink Basket Strainer, 3-1/2" to 4" Pipe Dia., Stainless Steel

  • Mfr # 4204-00-3

  • Zoro # G2785461


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Type
Replaceable Strainer
Material of Construction
Stainless Steel
For Use With
Fit Sinks with a 3-1/2” to 4” Opening
Pipe Dia. (In.)
3-1/2" to 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4204-00-3
Zoro #
G2785461
UPC #
-
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
3-1/2" to 4"

Details

Item
Locking Cup Sink Basket Strainer
Type
Replaceable Strainer
Material of Construction
Stainless Steel
For Use With
Fit Sinks with a 3-1/2” to 4” Opening

Description

Str Lk Cup Rplcmnt Db1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.