Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-Trap 1.25 17Ga w/Df Bn

  • Mfr # 719DFBN-1

  • Zoro # G2785988


product price: $47.19
/ea
Sold in multiples of 5 for $235.95

Key Features

Material of Construction
Brass
For Use With
Tubular Drain Applications
Size
1-1/4"
Connection
Slip
Basic Fitting Shape
Trap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719DFBN-1
Zoro #
G2785988
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
1-1/4"

Details

Item
S-Trap
Material of Construction
Brass
For Use With
Tubular Drain Applications
Connection
Slip
Basic Fitting Shape
Trap
Guage
17 ga.
Color Finish
Chrome

Description

S-Trap 1.25 17Ga w/Df Bn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.