Zoro Homepage

S-Trap 1.25 20Ga w/Deep Flange

  • Mfr # 718DF-1

  • Zoro # G2786058


product price: $42.59
/ea
Sold in multiples of 5 for $212.95

Key Features

Material of Construction
Brass
Size
1-1/4"
Connection
Slip
For Use With
Tubular Drain Applications
Basic Fitting Shape
Trap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718DF-1
Zoro #
G2786058
UPC #
-
Country of Origin
China

Dimensions

Size
1-1/4"

Details

Item
S-Trap
Material of Construction
Brass
Connection
Slip
For Use With
Tubular Drain Applications
Basic Fitting Shape
Trap
Color Finish
Chrome
Guage
20 ga.

Description

S-Trap 1.25 20Ga w/Deep Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.