
S-Trap 1.5 17Ga w/Df Bn
Mfr # 722DFBN-1
Zoro # G2786292
product price: $68.59
/eaSold in multiples of 5 for $342.95
Key Features
Material of Construction
Brass
For Use With
Tubular Drain Applications
Connection
Slip
Size
1-1/2"
Product Type
S-Trap 1.5 17Ga w/Df Bn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
722DFBN-1
Zoro #
G2786292
UPC #
-
Country of Origin
Indonesia
Dimensions
Size
1-1/2"
Details
Item
S-Trap
Material of Construction
Brass
For Use With
Tubular Drain Applications
Connection
Slip
Product Type
S-Trap 1.5 17Ga w/Df Bn
Basic Fitting Shape
Trap
Guage
17 ga.
Color Finish
Chrome
Description
S-Trap 1.5 17Ga w/Df Bn, Product Type S-Trap 1.5 17Ga w/Df Bn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.