Zoro Homepage

Sink Trap 1.5x1.25Sch40ABS w/Esc

  • Mfr # 730GABN-6-1

  • Zoro # G2786240


product price: $85.59
/ea
Sold in multiples of 5 for $427.95
Free Shipping & Returns

Key Features

Material of Construction
Brass
For Use With
Tubular Drain Applications
Size
1-1/2” x 1-1/4”
Basic Fitting Shape
Trap
Guage
17 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730GABN-6-1
Zoro #
G2786240
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
1-1/2” x 1-1/4”

Details

Item
P-Trap
Material of Construction
Brass
For Use With
Tubular Drain Applications
Basic Fitting Shape
Trap
Guage
17 ga.
Color Finish
Chrome

Description

Sink Trap 1.5x1.25Sch40ABS w/Esc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.