Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink Trap 1.5x1.25Sch40xgj w/Esc

  • Mfr # 730GPBN61

  • Zoro # G2786198


product price: $57.19
/ea
Sold in multiples of 5 for $285.95

Key Features

Material of Construction
Brass
Size
1-1/2” x 1-1/4”
For Use With
Tubular Drain Applications
Basic Fitting Shape
Trap
Guage
17 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
730GPBN61
Zoro #
G2786198
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
1-1/2” x 1-1/4”

Details

Item
P-Trap
Material of Construction
Brass
For Use With
Tubular Drain Applications
Basic Fitting Shape
Trap
Guage
17 ga.
Color Finish
Chrome

Description

Sink Trap 1.5x1.25Sch40xgj w/Esc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.