Zoro Homepage

Sink Waste 1.5x16 Eo Sj 17 Ga

  • Mfr # 111A-1

  • Zoro # G2784192


product price: $44.89
/ea
Sold in multiples of 10 for $448.90

Key Features

Material of Construction
Brass
Connection
Slip Joint
Size
1-1/2" x 16"
For Use With
Tubular Drain Applications
Color Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111A-1
Zoro #
G2784192
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
1-1/2" x 16"

Details

Item
End Outlet Waste
Material of Construction
Brass
Connection
Slip Joint
For Use With
Tubular Drain Applications
Color Finish
Chrome
Guage
17 ga.
Pipe Dia In.
1-1/2"

Description

Sink Waste 1.5x16 Eo Sj 17 Ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.