
Sink Waste 1.5x16 Hl Co 20Ga
Mfr # 123A-1
Zoro # G2784299
product price: $81.59
/eaSold in multiples of 5 for $407.95
Free Shipping & Returns
Key Features
Material of Construction
Brass
Connection
Hi-Line
Size
1-1/2" x 16"
Product Type
Sink Waste 1.5x16 Hl Co 20Ga
Color Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123A-1
Zoro #
G2784299
UPC #
-
Country of Origin
Indonesia
Dimensions
Size
1-1/2" x 16"
Details
Item
Center Outlet Waste
Material of Construction
Brass
Connection
Hi-Line
Product Type
Sink Waste 1.5x16 Hl Co 20Ga
Color Finish
Chrome
Pipe Dia In.
1-1/2"
Guage
20 ga.
Description
Sink Waste 1.5x16 Hl Co 20Ga, Product Type Sink Waste 1.5x16 Hl Co 20Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.