Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sj Wst Arm 1.5x7 Bn 17G Chr

  • Mfr # 137-17BN-1

  • Zoro # G2784551


product price: $40.99
/ea
Sold in multiples of 10 for $409.90

Key Features

Material of Construction
Brass
Size
7"
For Use With
For Use with Center or End Outlet Waste Assembly
Connection
Slip Joint
Pipe Dia In.
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137-17BN-1
Zoro #
G2784551
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
7"

Details

Item
Waste Arm
Material of Construction
Brass
For Use With
For Use with Center or End Outlet Waste Assembly
Connection
Slip Joint
Pipe Dia In.
1-1/2"
Guage
17 ga.
Color Finish
Chrome

Description

Sj Wst Arm 1.5x7 Bn 17G Chr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.