Stainless Steel Basket Only F/L7
Mfr # 4201-L7-3
Zoro # G2785428
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Material of Construction
stainless steel
Type
Replacement Basket
Material
Stainless Steel
Overall Diameter
4 3/8 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4201-L7-3
Zoro #
G2785428
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
4 3/8 in
Details
Material of Construction
stainless steel
Type
Replacement Basket
Item
Strainer
Material
Stainless Steel
Finish
Chrome
Shape
Round
Product Type
Strainer
Description
Strainer, Product Type Strainer, Overall Diameter 4 3/8 in, Material Stainless Steel, Finish Chrome, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.