Stainless Steel Grab Bar, 1-1/2x32, Flange, 39" L, 304 Stainless Steel, Satin
- Mfr # DB7532
- Zoro # G7712839
product price:Â
$
34.29
/ea
Sold in multiples of 4 for
$137.16
Key Features
Length
39"
Finish
Satin
Material
304 Stainless Steel
Standards
ANSI A117.1, ADA Compliant, ASTM F446
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB7532
- Zoro #
- G7712839
- UPC #
- 041193008657
- Country of Origin
- China
- Finish
- Satin
- Material
- 304 Stainless Steel
- Standards
- ANSI A117.1, ADA Compliant, ASTM F446
- Dia
- 1-1/2"
- Item
- Stainless Steel Grab Bar,1-1/2x32,Flange
- Includes
- Screws No. 10 x 2" Self Tapping Stainless Steel
Dimensions
- Length
- 39"
- Width
- 3 in
- Height
- 1-3/4"
- Bar Length
- 32"
Description
Stainless Steel Grab Bar,1-1/2x32,Flange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.