Shop DEARBORN BRASS
See all product information
Create Account
Strainer, Silver, Round, 3-3/4 in Dia
- Mfr # 4201-15-3
- Zoro # G2785181
product price:Â
$
16.49
/ea
Key Features
Material of Construction
stainless steel
Type
Locking Cup
Color/Finish
Chrome Plated
Length (In.)
3 3/4 in
Compatible with Brand
Dearborn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4201-15-3
- Zoro #
- G2785181
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material of Construction
- stainless steel
- Type
- Locking Cup
- Color/Finish
- Chrome Plated
- Item
- Strainer
- Compatible with Brand
- Dearborn
- Includes
- Locking Cup
- Compatible Manufacturer Model Number
- 15
- For Use with Drain Type
- Sink Drain
- Drain Style
- Round
- Installation Type
- Drop-In
- Material
- Stainless Steel
- Product Type
- Strainer
- Grate Surface Type
- Round Holes
- Finish
- Chrome
- Shape
- Round
- Color
- Silver
- Compatible with Manufacturer Model Number
- 15
- For Manufacturer Part Number
- 15
- Compatible with Mfr. Model Number
- 15
- Compatible Manufacturer Part Number
- 15
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Length (In.)
- 3 3/4 in
- Overall Diameter
- 3 3/4 in
Description
Strainer, Product Type Strainer, Overall Diameter 3 3/4 in, Material Stainless Steel, Finish Chrome, Installation Type Drop-In, Color Silver, Grate Surface Type Round Holes, Shape Round, Includes Locking Cup, For Use with Drain Type Sink Drain, Drain Style Round, Compatible Manufacturer Part Number 15, Compatible with Brand Dearborn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.