Zoro Homepage

Trap offset 1.25, 20 Ga

  • Mfr # 1046-1

  • Zoro # G2784393


product price: $15.89
/ea
Sold in multiples of 5 for $79.45

Key Features

Material of Construction
Brass
Size
1-1/4"
Connection
Double Slip Joint
Product Type
Trap offset 1.25,20 Ga
Guage
20 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1046-1
Zoro #
G2784393
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
1-1/4"

Details

Item
Trap Offset
Material of Construction
Brass
Connection
Double Slip Joint
Product Type
Trap offset 1.25,20 Ga
Guage
20 ga.
Basic Fitting Shape
Trap

Description

Trap offset 1.25,20 Ga, Product Type Trap offset 1.25,20 Ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.