Zoro Homepage

Trap offset 1.5, 20 Ga

  • Mfr # 1046A-1

  • Zoro # G2784387


product price: $17.69
/ea
Sold in multiples of 5 for $88.45

Key Features

Material of Construction
Brass
Connection
Double Slip Joint
Size
1-1/2"
For Use With
Tubular Drain Applications
Length In.
9-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1046A-1
Zoro #
G2784387
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
1-1/2"
Length In.
9-1/2"

Details

Item
Trap Offset
Material of Construction
Brass
Connection
Double Slip Joint
For Use With
Tubular Drain Applications
Pipe Dia In.
1-1/2"
Basic Fitting Shape
Trap
Guage
20 ga.
Color Finish
Chrome

Description

Trap offset 1.5,20 Ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.