Zoro Homepage

Trp O/S 1.5" 20G Bn

  • Mfr # 1046ABN-1

  • Zoro # G2784369


product price: $27.39
/ea
Sold in multiples of 5 for $136.95

Key Features

Material of Construction
Brass
For Use With
Tubular Drain Applications
Connection
Double Slip Joint
Size
1-1/2"
Basic Fitting Shape
Trap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1046ABN-1
Zoro #
G2784369
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
1-1/2"
Length In.
9-1/2"

Details

Item
Trap Offset
Material of Construction
Brass
For Use With
Tubular Drain Applications
Connection
Double Slip Joint
Basic Fitting Shape
Trap
Guage
20 ga.
Pipe Dia In.
1-1/2"
Color Finish
Chrome

Description

Trp O/S 1.5 In. 20G Bn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.