Zoro Homepage

Trp O/S Dbl Sj 1.5"17Ga Vn Chr

  • Mfr # 46A17BN1

  • Zoro # G2784439


product price: $47.49
/ea
Sold in multiples of 5 for $237.45

Key Features

Material of Construction
Brass
For Use With
Tubular Drain Applications
Connection
Double Slip Joint
Size
1-1/2"
Length In.
9-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46A17BN1
Zoro #
G2784439
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
1-1/2"
Length In.
9-1/2"

Details

Item
Trap Offset
Material of Construction
Brass
For Use With
Tubular Drain Applications
Connection
Double Slip Joint
Color Finish
Chrome
Pipe Dia In.
1-1/2"
Basic Fitting Shape
Trap
Guage
17 ga.

Description

Trp O/S Dbl Sj 1.5 In.17Ga Vn Chr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.