Urinal Spud, Toilet, Brass, Bronze
Mfr # 4030
Zoro # G6089203
product price: $8.19
/eaSold in multiples of 2 for $16.38
Key Features
Fits Brand
Universal Fit
For Use With
Urinals
Size
1 x 3/4"
Color/Finish
Bronze
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4030
Zoro #
G6089203
UPC #
041193113955
Country of Origin
China
Dimensions
Size
1 x 3/4"
Manufacturers Warranty Length
1 yr.
Details
Item
Spud
Fits Brand
Universal Fit
For Use With
Urinals
Color/Finish
Bronze
Material
Brass
Includes
Spud
Finish
Bronze
Material of Construction
Brass
Type
Urinal Spud
Fixture Type
Urinal
Product Type
Spud
Compatible Manufacturer Part Number
Universal
Compatible Product Type
Urinals
Compatible Brand
Universal
Compatible SubBrand
Flush Valves
Compatible Series
Universal
Description
Urinal Spud, Sub-Category Spuds, For Use With Urinals, Material Brass, Size 1 x 3/4 In., Color/Finish Bronze, Includes Spud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.