Zoro Homepage

Waste Arm Hl/Co 1.5x7, 20Ga

  • Mfr # 138-1

  • Zoro # G2784658


product price: $30.95
/ea
Sold in multiples of 10 for $309.50

Key Features

Material of Construction
Brass
Size
7"
For Use With
For Use with Center or End Outlet Waste Assembly
Connection
Hi-Line
Overall Diameter
1.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138-1
Zoro #
G2784658
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
7"
Overall Diameter
1.7"

Details

Item
Waste Arm
Material of Construction
Brass
For Use With
For Use with Center or End Outlet Waste Assembly
Connection
Hi-Line
Pipe Dia In.
1-1/2"
Guage
20 ga.
Color Finish
Chrome

Description

Waste Arm Hl/Co 1.5x7,20Ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.