
Waste Arm Sj/Co 1.5x11 Budget
Mfr # 2137B-1
Zoro # G2784938
product price: $24.59
/eaSold in multiples of 10 for $245.90
Key Features
Material of Construction
Brass
Size
11"
For Use With
For Use with a Center or End Outlet Kitchen Sink Drain
Connection
Slip Joint
Color Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2137B-1
Zoro #
G2784938
UPC #
041193050144
Country of Origin
China
Dimensions
Size
11"
Details
Item
Waste Arm
Material of Construction
Brass
For Use With
For Use with a Center or End Outlet Kitchen Sink Drain
Connection
Slip Joint
Color Finish
Chrome
Pipe Dia In.
1-1/2"
Description
Waste Arm Sj/Co 1.5x11 Budget
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.