Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waste Arm Sj/Co 1.5x7, 20Ga

  • Mfr # 137-1

  • Zoro # G2784560


product price: $30.45
/ea
Sold in multiples of 10 for $304.50

Key Features

Material of Construction
Brass
For Use With
For Use with a Center or End Outlet Kitchen Sink Drain
Connection
Slip Joint
Size
7"
Guage
20 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137-1
Zoro #
G2784560
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
7"

Details

Item
Waste Arm
Material of Construction
Brass
For Use With
For Use with a Center or End Outlet Kitchen Sink Drain
Connection
Slip Joint
Guage
20 ga.
Pipe Dia In.
1-1/2"
Color Finish
Chrome

Description

Waste Arm Sj/Co 1.5x7,20Ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.