Zoro Homepage

Waste Arm Sj/Eo 1.5x15 Budget

  • Mfr # 2137C-1

  • Zoro # G2784822


product price: $18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Material of Construction
Brass
Connection
Slip Joint
Size
15"
For Use With
For Use with a Center or End Outlet Kitchen Sink Drain
Product Type
Waste Arm Sj/Eo 1.5x15 Budget
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2137C-1
Zoro #
G2784822
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
15"

Details

Item
Waste Arm
Material of Construction
Brass
Connection
Slip Joint
For Use With
For Use with a Center or End Outlet Kitchen Sink Drain
Product Type
Waste Arm Sj/Eo 1.5x15 Budget
Color Finish
Chrome
Pipe Dia In.
1-1/2"

Description

Waste Arm Sj/Eo 1.5x15 Budget, Product Type Waste Arm Sj/Eo 1.5x15 Budget

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.