Zoro Homepage

Waste Arm Sj/Eo 1.5x20, 20Ga

  • Mfr # 137D-1

  • Zoro # G2784509


product price: $45.15
/ea
Sold in multiples of 10 for $451.50

Key Features

Material of Construction
Brass
Connection
Slip Joint
Size
20"
For Use With
For Use with a Center or End Outlet Kitchen Sink Drain
Guage
20 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137D-1
Zoro #
G2784509
UPC #
041193109859
Country of Origin
China

Dimensions

Size
20"

Details

Item
Waste Arm
Material of Construction
Brass
Connection
Slip Joint
For Use With
For Use with a Center or End Outlet Kitchen Sink Drain
Guage
20 ga.
Color Finish
Chrome
Pipe Dia In.
1-1/2"

Description

Waste Arm Sj/Eo 1.5x20,20Ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.