Zoro Homepage

Waste Arm Sj/Eo 1.5x23, 17Ga

  • Mfr # 137E-17-1

  • Zoro # G2784579


product price: $78.85
/ea
Sold in multiples of 10 for $788.50
Free Shipping & Returns

Key Features

Material of Construction
Brass
For Use With
For Use with a Center or End Outlet Kitchen Sink Drain
Size
23"
Connection
Slip Joint
Guage
17 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137E-17-1
Zoro #
G2784579
UPC #
041193109873
Country of Origin
China

Dimensions

Size
23"

Details

Item
Waste Arm
Material of Construction
Brass
For Use With
For Use with a Center or End Outlet Kitchen Sink Drain
Connection
Slip Joint
Guage
17 ga.
Color Finish
Chrome
Pipe Dia In.
1-1/2"

Description

Waste Arm Sj/Eo 1.5x23,17Ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.