Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waste Arm Sj/Eo 1.5x23 Br Nuts

  • Mfr # 137EBN-3

  • Zoro # G2784603


product price: $59.69
/ea
Sold in multiples of 10 for $596.90

Key Features

Material of Construction
Brass
Connection
Slip Joint
For Use With
For Use with a Center or End Outlet Kitchen Sink Drain
Size
23"
Pipe Dia In.
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137EBN-3
Zoro #
G2784603
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
23"

Details

Item
Waste Arm
Material of Construction
Brass
Connection
Slip Joint
For Use With
For Use with a Center or End Outlet Kitchen Sink Drain
Pipe Dia In.
1-1/2"
Color Finish
Chrome
Guage
20 ga.

Description

Waste Arm Sj/Eo 1.5x23 Br Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.