Zoro Homepage

Waste Hl/Co 1.5x16 w/Bfle 20Ga

  • Mfr # 83A-1

  • Zoro # G2787631


product price: $96.99
/ea
Sold in multiples of 5 for $484.95
Free Shipping & Returns

Key Features

Material of Construction
Brass
Connection
Slip Joint
Size
1-1/2" x 16"
For Use With
Tubular Drain Applications
Pipe Dia In.
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83A-1
Zoro #
G2787631
UPC #
041193127082
Country of Origin
China

Dimensions

Size
1-1/2" x 16"

Details

Item
Center Outlet Waste
Material of Construction
Brass
Connection
Slip Joint
For Use With
Tubular Drain Applications
Pipe Dia In.
1-1/2"
Color Finish
Chrome
Guage
20 ga.

Description

Waste Hl/Co 1.5x16 w/Bfle 20Ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.