
Waste Sj Eo 1.5x16 w/Bfle 17Ga
Mfr # 78A-17-1
Zoro # G2786773
product price: $71.79
/eaSold in multiples of 10 for $717.90
Key Features
Material of Construction
Brass
Connection
Slip Joint
For Use With
Tubular Drain Applications
Size
1-1/2" x 16"
Color Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78A-17-1
Zoro #
G2786773
UPC #
041193125439
Country of Origin
China
Dimensions
Size
1-1/2" x 16"
Details
Item
End Outlet Waste
Material of Construction
Brass
Connection
Slip Joint
For Use With
Tubular Drain Applications
Color Finish
Chrome
Pipe Dia In.
1-1/2"
Guage
17 ga.
Description
Waste Sj Eo 1.5x16 w/Bfle 17Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.