Waste Sj/Eo 1.5x16 w/Bfle 20Ga
Mfr # 78A-1
Zoro # G2786758
product price: $61.29
/eaSold in multiples of 10 for $612.90
Key Features
Material of Construction
Brass
For Use With
Tubular Drain Applications
Connection
Slip Joint
Size
1-1/2" x 16"
Color Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78A-1
Zoro #
G2786758
UPC #
-
Country of Origin
Indonesia
Dimensions
Size
1-1/2" x 16"
Details
Item
End Outlet Waste
Material of Construction
Brass
For Use With
Tubular Drain Applications
Connection
Slip Joint
Color Finish
Chrome
Pipe Dia In.
1-1/2"
Guage
20 ga.
Description
Waste Sj/Eo 1.5x16 w/Bfle 20Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.