
Waste Sj/Eo 1.5x16 w/Bfle, Budg
Mfr # 2178A-1
Zoro # G2784831
product price: $46.69
/eaSold in multiples of 10 for $466.90
Key Features
Material of Construction
Brass
Size
1-1/2" x 16"
Connection
Slip Joint
Pipe Dia In.
1-1/2"
Color Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2178A-1
Zoro #
G2784831
UPC #
-
Country of Origin
Indonesia
Dimensions
Size
1-1/2" x 16"
Details
Item
End Outlet Waste
Material of Construction
Brass
Connection
Slip Joint
Pipe Dia In.
1-1/2"
Color Finish
Chrome
Description
Waste Sj/Eo 1.5x16 w/Bfle,Budg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.