Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wst Sj/Eo 1.5x16 w/Bfl 17Ga

  • Mfr # 78A-17BN-1

  • Zoro # G2786651


product price: $81.79
/ea
Sold in multiples of 10 for $817.90
Free Shipping & Returns

Key Features

Material of Construction
Brass
Connection
Slip Joint
Size
1-1/2"
Color Finish
Chrome
Guage
17 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78A-17BN-1
Zoro #
G2786651
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
1-1/2"

Details

Item
End Outlet Waste
Material of Construction
Brass
Connection
Slip Joint
Color Finish
Chrome
Guage
17 ga.

Description

Wst Sj/Eo 1.5x16 w/Bfl 17Ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.